ElectricalMountingRail, 60"W, 1-3/4"H, Blk
- Mfr # ESMR60FL
- Zoro # G8180584
product price:Â
$
50.85
/ea
Key Features
For Use With
For 60 in x 30 in Benches
Height
1 3/4 in
Finish
Powder Coated
Depth
1 1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESMR60FL
- Zoro #
- G8180584
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 3/4 in
- Depth
- 1 1/2 in
- Width
- 60 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 1 1/2 in
- For Work Station Width
- 60 in
- Overall Width
- 60 in
Details
- For Use With
- For 60 in x 30 in Benches
- Item
- Electrical Mounting Rail
- Finish
- Powder Coated
- Color
- Black
- Includes
- Hardware
- Material
- Steel
- Assembly
- Unassembled
- Includes Wiring Kit
- No
- Number of Outlets
- 0
- Includes Mounting Hardware
- Yes
- Compatible with Series
- B60
- Compatible with Manufacturer Part Number
- OF6066-H11
- Product Type
- Electrical Mounting Rail
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- B60
- Wire Color
- Black
Description
Electrical Mounting Rail, Product Type Electrical Mounting Rail, Assembly Unassembled, Color Black, Compatible with Manufacturer Part Number OF6066-H11, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 60 in, Power Cord Length Not Applicable, Compatible Grainger Part Number 2WXP9, 2WXR1, 2WXR2, 2WXR3, For Use With For 60 in x 30 in Benches, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.