Shop PRO-LINE
See all product information
Create Account
ftRest, 1-1/2"H, Beige, 60"W, Steel
- Mfr # FR60/FL-H11
- Zoro # G0200536
product price:Â
$
61.49
/ea
Key Features
For Use With
152.40 cm Station, Fits 60 in L
Material
Steel
Includes
Mounting hardware
Color
Beige
Assembly
Fully Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR60/FL-H11
- Zoro #
- G0200536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 1/2 in
- Depth
- 2 in
- Width
- 60 in
- Overall Depth
- 2 in
- Overall Height
- 1 1/2 in
- Overall Width
- 60 in
Details
- For Use With
- 152.40 cm Station, Fits 60 in L
- Item
- Foot Rest
- Material
- Steel
- Includes
- Mounting hardware
- Color
- Beige
- Assembly
- Fully Assembled
- Green Environmental Attribute
- Product Contains a Minimum of 20% Post-Consumer Recycled Content
- Finish
- Powder Coated
- Includes Mounting Hardware
- Yes
- Compatible with Series
- FL, OF
- Metal Material Gauge
- 16 ga
- Compatible with Manufacturer Part Number
- FL60, OF60
- Product Type
- Foot Rest
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- FL, OF
- Wire Color
- Beige
Description
Foot Rest, Assembly Fully Assembled, Color Beige, Overall Depth 2 in, Overall Height 1 1/2 in, Overall Width 60 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number FL60, OF60, Finish Powder Coated, For Use With 152.40 cm Station, Fits 60 in L, Metal Material Gauge 16 ga, Compatible with Series FL, OF, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.