Shop PRO-LINE

LightFrame, Steel, 72"W, Gry, Overhead

  • Mfr # OLF72-A31
  • Zoro # G7707296

product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

For Use With
72 in L x 30 in W Quick Ship Station
Color
Gray
Green Certification or Other Recognition
Carbonfree(R) Certified
Includes
Power Cord, On/Off Switch
Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OLF72-A31
Zoro #
G7707296
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
6 in
Width
72 in
Overall Depth
24 in
Overall Width
72 in
Power Cord Length
9 ft
For Work Station Width
72 in
Overall Fixed Height
6 in
Height Adjustability
Adjustable Height
Fits Chest Size
Lock Knobs, 3-Way Adjustable Light

Details

For Use With
72 in L x 30 in W Quick Ship Station
Item
Light Frame
Color
Gray
Green Certification or Other Recognition
Carbonfree(R) Certified
Includes
Power Cord, On/Off Switch
Finish
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Unassembled
Standards
Carbonfree (R) Certified
Lighting Technology
Fluorescent
Frame Material Finish
Powder Coated
Product Type
Light Frame
Features
Lock Knobs, 3-Way Adjustable Light
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72
Includes Mounting Hardware
Yes
Frame Material
Steel
Electrical Connection
Power Cord
Frame Color
Gray
Number of Bulbs
2
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII
Operating Voltage
120V AC
Includes Bulbs
No
For Location
Indoor
Compatible Brand
Pro-Line
Compatible Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII

Description

Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Gray, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 24 in, Overall Width 72 in, Overall Fixed Height 6 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, For Use With 72 in L x 30 in W Quick Ship Station

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.