Shop PRO-LINE
See all product information
Create Account
ftRest, 1-1/2"H, Beige, 60"W, Steel
- Mfr # FR60/H11
- Zoro # G7711611
product price:Â
$
56.99
/ea
Key Features
For Use With
152.40 cm Station, Fits 60 in L
Includes
Hardware
Material
Steel
Height
1 1/2 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR60/H11
- Zoro #
- G7711611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 1/2 in
- Width
- 60 in
- Depth
- 1 1/2 in
- Overall Width
- 60 in
- Overall Height
- 1 1/2 in
- Overall Depth
- 1 1/2 in
Details
- For Use With
- 152.40 cm Station, Fits 60 in L
- Item
- Foot Rest
- Includes
- Hardware
- Material
- Steel
- Finish
- Powder Coated
- Color
- Beige
- Assembly
- Fully Assembled
- Includes Mounting Hardware
- Yes
- Metal Material Gauge
- 16 ga
- Compatible with Series
- CHD, EL, ELH, HD, MVSII
- Compatible with Manufacturer Part Number
- CHD6030C-H11, CHD6030P-H11, EL603030 PL H11, EL6030C, EL6030M-H11, EL6030P, ELH6030M-H11, HD603030C-H11, HD603030PL-H11, HD6030M/HDLE-H11, HD6036M/HDLE-H11, MVSII6030C, MVSII6030M-H11, MVSII6030P
- Compatible Brand
- Pro-Line
- Product Type
- Foot Rest
- Shell Material
- Steel
- Compatible Series
- CHD, EL, ELH, HD, MVSII
- Wire Color
- Beige
Description
Foot Rest, Assembly Fully Assembled, Color Beige, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 60 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number CHD6030C-H11, CHD6030P-H11, EL603030 PL H11, EL6030C, EL6030M-H11, EL6030P, ELH6030M-H11, HD603030C-H11, HD603030PL-H11, HD6030M/HDLE-H11, HD6036M/HDLE-H11, MVSII6030C, MVSII6030M-H11, MVSII6030P, Finish Powder Coated, For Use With 152.40 cm Station, Fits 60 in L, Metal Material Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.