Shop PRO-LINE

CantWrkbench, 60"W, 30"D, Bl, Lamin

  • Mfr # B6030SAP
  • Zoro # G8320322

product price: 
$
787.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Top Thickness
1 1/4 in
Green Environmental Attribute
Does not Contain Formaldehyde
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B6030SAP
Zoro #
G8320322
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Depth
30 in
Width
60 in
Height
30 in to 36 in
Overall Width
60 in
Minimum Adjustable Height
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Bolt
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Height Adjustment Increments
6 in
Work Surface Depth
30 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Item
Cantilever Workbench
Color
Blue
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Workstation Item
One Sided Configurable Workstation
Load Capacity
750 lb
Workbench/Table Leg Type
Cantilever
Workbench/Work Table Type
Add-On
Workbench/Table Adjustment
Bolted
Finish
Powder Coated
Includes
Horizontal Leg Support, Top Support
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Top Material
Laminate
Number of Knockouts
0
Frame Material Finish
Powder Coated
Foot Type
Leg Leveling Pad
Included Components
Stringer, Upright Frame
Number of Drawers
0
Edge Shape
Square
Unit Type
Starter
Frame Material
Steel
Number of Cabinets
0
Overall Load Capacity
750 lb
ESD Safe
Yes
Leg Type
Cantilever Leg
Portability
Stationary
Resistance Properties
Moisture-Resistant
Number of Shelves
0
Frame Construction
Welded and Bolted
Lock Type
No Lock
Frame Metal Material Gauge
16 ga
Features
Heavy-Duty Leveling Glide
Product Type
Cantilever Workbench
Number of Work Surface Tops
1
Number of Legs
4
Number of Outlets
6
Wire Color
Blue

Description

Cantilever Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Outlets 6, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.