Shop PRO-LINE
See all product information
Create Account
ftRest, 2"H, Beige/Blk, 60"W, Steel
- Mfr # DNFR60
- Zoro # G8332992
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fits 60 in long DN stations
Color
Beige, Black
Material
Steel
Height
2 in
Includes
Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNFR60
- Zoro #
- G8332992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Depth
- 12 in
- Width
- 60 in
- Overall Depth
- 12 in
- Overall Height
- 2 in
- Overall Width
- 60 in
Details
- For Use With
- Fits 60 in long DN stations
- Item
- Foot Rest
- Color
- Beige, Black
- Material
- Steel
- Includes
- Handles
- Finish
- Powder Coated
- Assembly
- Unassembled
- Compatible with Series
- DN
- Compatible with Manufacturer Part Number
- DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL
- Metal Material Gauge
- 16 ga
- Includes Mounting Hardware
- Yes
- Product Type
- Foot Rest
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- DN
- Wire Color
- Beige, Black
Description
Foot Rest, Assembly Unassembled, Color Beige, Black, Includes Handles, Overall Depth 12 in, Overall Height 2 in, Overall Width 60 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, Finish Powder Coated, For Use With Fits 60 in long DN stations, Metal Material Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.