LightFrame, Steel, 72"W, Bl, Overhead
- Mfr # OLF72-L14
- Zoro # G7707287
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
For Use With
72 in L x 30 in W Quick Ship Station
Green Certification or Other Recognition
Carbonfree(R) Certified
Assembly
Unassembled
Height
6 in
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLF72-L14
- Zoro #
- G7707287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Width
- 72 in
- Depth
- 12 in
- For Work Station Width
- 72 in
- Overall Fixed Height
- 6 in
- Overall Depth
- 12 in
- Power Cord Length
- 9 ft
- Overall Width
- 72 in
- Height Adjustability
- Adjustable Height
- Fits Chest Size
- Lock Knobs, 3-Way Adjustable Light
Description
Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Blue, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 12 in, Overall Width 72 in, Overall Fixed Height 6 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, For Use With 72 in L x 30 in W Quick Ship Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.