Hand Crank Ergo-line Heavy Duty Work Bench, Laminate, 72" W, 30" to 42" Height, 750 lb., Straight

  • Mfr # ELH7230P-A31
  • Zoro # G2250285
product price: 
$
1,961.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELH7230P-A31
Zoro #
G2250285
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30" to 42"
Width
72 in
Depth
30"
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in
Number of Height Positions
4
Work Surface Width
72 in
Height Adjustment Increments
12 in
Work Surface Depth
30 in
Fits Chest Size
Hydraulic System

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
Color
Blue
Item
Ergo-line Heavy Duty Work Bench
Includes
Hardware, Hydraulic System, Modesty Panel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
Carbon Free, RoHS Compliant
Workbench/Table Adjustment
Hand Crank
Workbench/Workstation Item
Workbench
Green Certification or Other Recognition
Carbonfree(R) Certified
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Edge Shape
Square
Overall Load Capacity
750 lb
Included Components
Stringer
Foot Type
Leg Leveling Pad
Number of Cabinets
0
Frame Material Finish
Powder Coated
Top Material
Laminate
Leg Type
Straight Leg
Portability
Stationary
Number of Knockouts
0
Number of Legs
4
Lock Type
No Lock
Product Type
Shop Workbench
Number of Work Surface Tops
1
Frame Construction
Welded and Bolted
Resistance Properties
Non-Conductive
Features
Hydraulic System
Frame Metal Material Gauge
16 ga
Wire Color
Blue

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb

Ratings & reviews