LowerShelf, 12"D, Steel, Gry, 72"W

  • Mfr # IWBLS72/MVSII/A31
  • Zoro # G3033497
product price: 
$
83.95
/ea

Key Features

For Use With
72 in W Workbenches
Finish
Powder Coated
Color
Gray
Assembly
Unassembled
Height
5 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWBLS72/MVSII/A31
Zoro #
G3033497
UPC #
-
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
72 in
Depth
12 in
Overall Fixed Height
5 1/2 in
For Work Station Width
72 in
For Top Width
72 in
Overall Width
72 in
Overall Depth
12 in
Back Stop Height
12 in
For Top Depth
30 in
Compatible Workstation Width
72 in

Details

For Use With
72 in W Workbenches
Item
Lower Shelf
Finish
Powder Coated
Color
Gray
Assembly
Unassembled
Material
Steel
Includes
Mounting Brackets and Hardware
Compatible with Manufacturer Part Number
IWB7230C, IWB7230P, IWB7236C, IWB7236P
Frame Material
Steel
Compatible with Series
IWB
Number of Knockouts
0
Number of Outlets
0
Metal Material Gauge
16 ga
Top Material
Steel
Mount Type
Bracket
Shelf Type
Lower Shelf
Adjustability
Adjustable Height
Overall Load Capacity
125 lb
Includes Mounting Hardware
Yes
Frame Material Finish
Powder Coated
Weight
13 lb
Product Type
Shelf
Compatible Manufacturer Part Number
IWB7230C, IWB7230P, IWB7236C, IWB7236P
Compatible Series
IWB
Compatible Brand
Pro-Line
Wire Color
Gray

Description

Lower Shelf, Shelf Type Lower Shelf, Assembly Unassembled, Color Gray, For Use With 72 in W Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 5 1/2 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Steel, Adjustability Adjustable Height

Ratings & reviews