Hand Crank Height Adjustable Work Bench, Laminate, 30" W, 30" to 42" Height, 330 lb., Cantilever

  • Mfr # EL7230P-L14

  • Zoro # G9948802


product price: $1,576.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL7230P-L14
Zoro #
G9948802
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Width
30"
Height
30" to 42"
Depth
72"
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Number of Height Positions
2
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Hand Crank

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Finish
Powder Coated
Color
Blue
Item
Height Adjustable Work Bench
Standards
Carbon Free, RoHS Compliant
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Hand Crank Height Adjustable Workbench
Workbench/Table Adjustment
Hand Crank
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Green Certification or Other Recognition
Carbon Free Certified
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
Edge Shape
Square
Number of Knockouts
0
Top Material
Laminate
Included Components
Stringer
Foot Type
Leg Leveling Pad
Overall Load Capacity
330 lb
Leg Type
Cantilever Leg
Portability
Stationary
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.