Shop PRO-LINE

Hand Crank L-Shaped Workbench, ESD Laminate, 72 in W, 30 in to 42 in Height, 600 lb, Cantilever

  • Mfr # ELL7272C-H11
  • Zoro # G0102442

product price: 
$
2,459.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
600 lb
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELL7272C-H11
Zoro #
G0102442
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Height
30 in to 42 in
Depth
30 in
Width
72 in
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Hand Crank
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in
Height Adjustment Increments
12 in
Work Surface Width
72 in
Work Surface Depth
72 in
Fits Chest Size
Hydraulic System

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
600 lb
Finish
Powder Coated
Color
Beige
Item
L-Shaped Workbench
Includes
Multiple Position Hydraulic System
Green Certification or Other Recognition
Carbonfree(R) Certified
Workbench/Table Adjustment
Hand Crank
Workbench/Workstation Item
L-Shaped Workbench
Workbench Item
L-Shaped Workbench
Workbench/Table Surface Material
ESD Laminate
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Portability
Stationary
Resistance Properties
ESD Safe
Workbench Configuration
L-Shaped
Included Components
Stringer
Top Material
Laminate
Leg Type
Cantilever Leg
Foot Type
Leg Leveling Pad
Edge Shape
Square
Overall Load Capacity
600 lb
Frame Material Finish
Powder Coated
ESD Safe
Yes
Number of Cabinets
0
Number of Knockouts
0
Frame Metal Material Gauge
14 ga
Product Type
L-Shaped Workbench
Number of Work Surface Tops
2
Number of Legs
3
Frame Construction
Welded and Bolted
Lock Type
No Lock
Features
Hydraulic System

Description

L-Shaped Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.