Hand Crank Workbench, Laminate, 60 in W, 30 in to 42 in Height, 750 lb, Straight

  • Mfr # ELH6030P-L14

  • Zoro # G2250328


product price:  $1,812.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELH6030P-L14
Zoro #
G2250328
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Width
60 in
Height
30 in to 42 in
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in
Number of Height Positions
4

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Standards
Carbon Free, RoHS Compliant
Includes
Modesty Panel
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Hand Crank
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Leg Type
Straight Leg
Number of Knockouts
0
Edge Shape
Square
Top Material
Laminate
Overall Load Capacity
750 lb
Number of Cabinets
0
Portability
Stationary
Frame Material Finish
Powder Coated
Included Components
Stringer
Foot Type
Leg Leveling Pad

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.