Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Work Bench, Laminate, 72" W, 30" Height, 850 lb., Cantilever

  • Mfr # CHD7230P-H11

  • Zoro # G2250221


product price: $749.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Cantilever Heavy Duty Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
850 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD7230P-H11
Zoro #
G2250221
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30"
Width
72"
Depth
30"
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Cantilever Heavy Duty Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
850 lb.
Finish
Powder Coated
Color
Beige
Item
Heavy Duty Work Bench
Workbench/Table Frame Material
Steel
Includes
Legs, Front Rail, Modesty Panel, Work Surface, Hardware
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Green Certification or Other Recognition
Carbonfree(R) Certified
Number of Drawers
0
Number of Shelves
0
Frame Material Finish
Powder Coated
Number of Cabinets
0
Overall Load Capacity
850 lb
Included Components
Stringer
Top Material
Laminate
Portability
Stationary
Foot Type
Leg Leveling Pad
Leg Type
Cantilever Leg
Number of Knockouts
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 850 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.