Laminate, 72 in W, 30 in to 42 in Height, 330 lb, Cantilever

  • Mfr # EL723030PL L14

  • Zoro # G9852053


product price:  $1,706.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL723030PL L14
Zoro #
G9852053
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Height
30 in to 42 in
Width
72 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Gauge
16 ga
Finish
Powder Coated
Edge Type
T-Mold
Color
Blue
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Includes
(2) Top Supports, Hardware, Modesty Panel
Workbench/Table Adjustment
Hand Crank
Workbench/Table Surface Material
Laminate
Number of Shelves
0
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Drawers
0
Portability
Stationary
Top Material
Laminate
Number of Knockouts
0
Frame Material Finish
Powder Coated
Edge Shape
Square
Included Components
Stringer
Number of Cabinets
0
Overall Load Capacity
330 lb
Leg Type
Cantilever Leg
Foot Type
Leg Leveling Pad
Resistance Properties
Moisture Resistant

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.