LightFixture, Steel, 36"W, Wht
- Mfr # LT36D/627
- Zoro # G8073082
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Power Cord, Lighted On/Off Switch
Assembly
Unassembled
Width
36 in
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT36D/627
- Zoro #
- G8073082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Depth
- 8 in
- Height
- 2 in
- Overall Width
- 36 in
- Overall Depth
- 8 in
- Overall Fixed Height
- 2 in
- For Work Station Width
- 60 in
- Power Cord Length
- 9 ft
- Height Adjustability
- Fixed Height
- Fits Chest Size
- ROCKER SWITCH
Description
Light Fixture, Product Type Light Fixture, Assembly Unassembled, Frame Color White, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Under Cabinet, Number of Bulbs 2, Operating Voltage 120V AC, Overall Depth 8 in, Overall Width 36 in, Overall Fixed Height 2 in, Power Cord Length 9 ft, For Use With LHD Model, Compatible with Series LHD, Electrical Connection Power Cord, ESD Safe No, Features ROCKER SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.