Shop PRO-LINE

LowerShelf, 12"D, Steel, Gry, 60"W

  • Mfr # IWBLS60
  • Zoro # G3033506

product price: 
$
66.29
/ea

Key Features

For Use With
60 in W Workbenches
Color
Gray
Assembly
Unassembled
Height
5 1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IWBLS60
Zoro #
G3033506
UPC #
-
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
60 in
Depth
12 in
Overall Width
60 in
For Work Station Width
60 in
Overall Depth
12 in
For Top Width
60 in
Overall Fixed Height
5 1/2 in
Back Stop Height
12 in
For Top Depth
30 in
Compatible Workstation Width
60 in

Details

For Use With
60 in W Workbenches
Item
Lower Shelf
Color
Gray
Assembly
Unassembled
Material
Steel
Finish
Powder Coated
Includes
Mounting Brackets and Hardware
Number of Outlets
0
Mount Type
Bracket
Overall Load Capacity
125 lb
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Compatible with Series
IWB
Adjustability
Adjustable Height
Shelf Type
Lower Shelf
Compatible with Manufacturer Part Number
IWB6030C, IWB6030P, IWB6036C, IWB6036P
Frame Material Finish
Powder Coated
Top Material
Steel
Frame Material
Steel
Number of Knockouts
0
Product Type
Shelf
Weight
6 lb
Compatible Series
IWB
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number
IWB6030C, IWB6030P, IWB6036C, IWB6036P
Wire Color
Gray

Description

Lower Shelf, Shelf Type Lower Shelf, Assembly Unassembled, Color Gray, For Use With 60 in W Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 5 1/2 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.