This item is Discontinued.

Pro-Line Motor Dual Run Cap, 60/7.5 MFD, 440V, Round PB600Z075T440EAGR-WWG

Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (Discontinued)

  • Mfr # PB600Z075T440EAGR-WWG
  • Zoro # G2911377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB600Z075T440EAGR-WWG
Zoro #
G2911377
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 1/4 in
Overall Width
2 1/2 in
Case Height
4 3/4 in
Diameter
2 1/2 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
60/7.5
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Hz
60/50
Standards
Meets or Exceeds IEC-252 Class B Standard, RoHS Compliant, UL Recognized (E322597)
Item
Motor Dual Run Capacitor
Cover Material
Steel
EIA UL Base
T
For Use With
Motor
Terminal Designations
Standard
Max. Temperature
70 Degrees C
EIA Tolerance Code
T
Min. Temperature
-40 Degrees C
Terminal Gender
Male
Frequency
60/50 Hz
Number of Pieces
1
Connection Type
Quick Connect
Voltage
440V AC

Description

Motor Dual Run Capacitor, Motor Dual Run Capacitor, 440V AC, Microfarad Rating 60/7.5, Round, Case Height 4 3/4 in, Diameter 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.