Zoro Homepage

Overhead Light/Frame, 60x16x6, Beige/Black

  • Mfr # DNOLF60

  • Zoro # G7929607


product price: $499.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in L x 30 in W Dimension Next Work Station
Width
60 in
Includes
9 ft Power Cord, Lighted On/Off Switch
Height
6 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNOLF60
Zoro #
G7929607
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
6 in
Depth
16 in
For Work Station Width
30 in
Power Cord Length
9 ft
Overall Depth
16 in
Overall Width
60 in
Overall Fixed Height
6 in

Details

For Use With
60 in L x 30 in W Dimension Next Work Station
Item
Overhead Light/Frame
Includes
9 ft Power Cord, Lighted On/Off Switch
Finish
Powder Coated
Assembly
Unassembled
Color
Beige/Black
Material
Steel
Includes Mounting Hardware
Yes
Frame Material
Steel
Product Type
Overhead Task Light
Compatible with Series
DN
Frame Color
Black
Electrical Connection
Power Cord
Compatible with Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL
Number of Bulbs
2
Frame Material Finish
Powder Coated
Compatible Grainger Part Number
4VZL2, 4VZL3, 4VZL6, 4VZL7, 4VZN1, 4VZN2, 4VZN5, 4VZN6

Description

Overhead Light/Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Beige, Black, Frame Material Steel, Includes Mounting Hardware Yes, Mounting Location Overhead, Number of Bulbs 2, Overall Depth 16 in, Overall Width 60 in, Overall Fixed Height 6 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, For Use With 60 in L x 30 in W Dimension Next Work Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.