ShelfRiser, Plastic, Beige, 72"W

  • Mfr # CSPL1272P
  • Zoro # G7711541
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Color
Beige
Height
12 in
Width
72 in
Material
Steel/Laminate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1272P
Zoro #
G7711541
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
72 in
Depth
12 in
Overall Width
72 in
Overall Depth
12 in
For Top Width
72 in
Maximum Adjustable Height
48 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
6 in
For Work Station Width
72 in

Details

For Use With
Workbenches
Item
Shelf Riser
Color
Beige
Material
Steel/Laminate
Finish
Powder Coated
Assembly
Unassembled
Includes
Shelf Supports
Top Material
Plastic
Includes Mounting Hardware
Yes
ESD Safe
No
Number of Knockouts
0
Riser Type
Non-Electrical Riser
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72, UR60-H11
Frame Material
Steel
Number of Shelves
1
Overall Load Capacity
125 lb
Weight
36 lb
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-H
Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Number of Outlets
0
Mount Type
Bracket
Compatible Brand
Pro-Line
Product Type
Riser
Compatible Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII, UR-H
Wire Color
Beige
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Adjustable Height, Riser Type Non-Electrical Riser, Top Material Plastic, Color Beige, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height 48 in, Metal Material Gauge 16 ga, Minimum Adjustable Height 6 in, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 125 lb, Overall Width 72 in

Ratings & reviews