Shop PRO-LINE
See all product information
Create Account
DrawerHangingKit, Gry, 2"H, Steel
- Mfr # AHKTP60
- Zoro # G3033521
product price:Â
$
76.85
/ea
Key Features
For Use With
60 in Workstations
Assembly
Unassembled
Height
2 in
Finish
Powder Coated
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AHKTP60
- Zoro #
- G3033521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 60 in
- Depth
- 6 in
- Overall Width
- 60 in
- Overall Depth
- 6 in
- Overall Height
- 2 in
Description
Drawer Hanging Kit, Product Type Drawer Hanging Kit, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number IWB6030C, IWB6030P, IWB6036C, IWB6036P, Drawer Slide Bearing Type Not Applicable, Finish Powder Coated, For Use With 60 in Workstations, Includes Mounting Hardware Yes, Lock Type No Lock, Material Steel, Metal Material Gauge 16 ga, Mounting Location Under Bench, Overall Depth 6 in, Overall Height 2 in, Overall Load Capacity 200 lb, Overall Width 60 in, Stackable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.