Shop PRO-LINE

UpperShelf, 12"D, Steel, Beige, 60"W

  • Mfr # DNAMS1260
  • Zoro # G8106253

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

For Use With
DN60
Includes
Ratchet Handles
Material
Steel
Color
Beige
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DNAMS1260
Zoro #
G8106253
UPC #
190965559573
Country of Origin
United States

Dimensions

Width
60 in
Depth
12 in
Height
2 in
Overall Depth
12 in
For Work Station Width
60 in
Overall Fixed Height
2 in
Overall Width
60 in
Back Stop Height
12 in
For Top Depth
30 in
For Top Width
60 in
Compatible Workstation Width
60 in

Details

For Use With
DN60
Item
Upper Shelf
Includes
Ratchet Handles
Material
Steel
Color
Beige
Finish
Powder Coated
Assembly
Unassembled
Overall Load Capacity
125 lb
Shelf Type
Upper Shelf
Mount Type
Bracket
Compatible with Series
DN
Frame Material Finish
Powder Coated
Weight
34 lb
Adjustability
Adjustable Height
Metal Material Gauge
14 ga
Top Material
Steel
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL
Frame Material
Steel
Number of Outlets
0
Number of Knockouts
0
Product Type
Shelf
Compatible Brand
Pro-Line
Compatible Series
DN
Compatible Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL
Wire Color
Beige

Description

Upper Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Beige, For Use With DN60, Frame Material Steel, Frame Material Finish Powder Coated, Includes Ratchet Handles, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.