Zoro Homepage

Workbench, ESD Laminate, 60 in W, 30 in Height, 850 lb, Cantilever

  • Mfr # CHD6030C-H11

  • Zoro # G7832124


product price: $848.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
850 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD6030C-H11
Zoro #
G7832124
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Width
60 in
Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
850 lb
Finish
Powder Coated
Color
Beige
Item
Workbench
Includes
Hardware, Modesty Panel
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Green Certification or Other Recognition
Carbonfree(R) Certified
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Drawers
0
Number of Shelves
0
Included Components
Stringer
Leg Type
Cantilever Leg
Number of Knockouts
0
ESD Safe
Yes
Foot Type
Leg Leveling Pad
Number of Cabinets
0
Portability
Stationary
Overall Load Capacity
850 lb
Frame Material Finish
Powder Coated
Top Material
Laminate

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 850 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.