Zoro Homepage

Workbench Starter, ESD Lam, 60"W, 30"D

  • Mfr # DN6030SSESD

  • Zoro # G9811821


product price: $1,675.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Table Frame Material
Steel
Height
17 in to 82 in
Top Thickness
1 1/4 in
Workbench/Work Table Type
Starter
Edge Type
Bullnose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN6030SSESD
Zoro #
G9811821
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in to 82 in
Top Thickness
1 1/4 in
Depth
30 in
Width
60 in
Height Adjustment Mechanism
Bolted
Overall Depth
30 in
Overall Width
60 in
Minimum Adjustable Height
17 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
82 in

Details

Item
One Sided Configurable Workstation
Workbench/Table Frame Material
Steel
Workbench/Work Table Type
Starter
Edge Type
Bullnose
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Leg Type
Cantilever
Load Capacity
1,000 lb
Green Environmental Attribute
Does not Contain Formaldehyde
Color
Beige
Finish
Powder Coated
Includes
Top Frame Assembly, (2) Horizontal Leg Supports
Workbench/Workstation Item
One Sided Configurable Workstation
Workbench/Table Adjustment
Bolted
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Included Components
Stringer, Upright Frame
Resistance Properties
Moisture Resistant
Number of Drawers
0
Portability
Stationary
Top Material
Laminate
Leg Type
Cantilever Leg
Number of Work Surface Tops
1
Frame Material Finish
Powder Coated
Foot Type
Leg Leveling Pad
Frame Material
Aluminum; Steel
Number of Shelves
0
Edge Shape
Bullnose
Overall Load Capacity
1,000 lb
Number of Knockouts
0
Unit Type
Starter
Number of Cabinets
0
ESD Safe
Yes
Number of Legs and Bases
2

Description

One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.