Zoro Homepage

Workstation Corner Unit, 30 in W, 30 in Height

  • Mfr # DNCCUP

  • Zoro # G7870021


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Overall Depth
30 in
Overall Width
30 in
Finish
Powder Coated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNCCUP
Zoro #
G7870021
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
30 in
Width
30 in
Height
30 in
Depth
30 in
For Work Station Width
60 in
Overall Fixed Height
6 in

Details

Frame Material
Steel
Finish
Powder Coated
Color
Gray
Item
Workstation Corner Unit
Includes
Plastic Laminate Work Surface
Assembly
Unassembled
Material
Steel
For Use With
30 in D Laminate Workbenches
Green Environmental Attribute
Does not Contain Formaldehyde
Compatible with Series
DN
Includes Mounting Hardware
Yes
Number of Outlets
0
Overall Load Capacity
500 lb
Number of Knockouts
0
Adjustability
Adjustable Height
Shelf Type
Corner Unit Shelf
Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Compatible with Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL
Top Material
Laminate
Weight
25 lb
Mount Type
Bracket
Compatible Grainger Part Number
4VZL2, 4VZL3, 4VZL4, 4VZL5, 4VZL6, 4VZL7, 4VZL8, 4VZL9, 4VZN1, 4VZN2, 4VZN3, 4VZN4, 4VZN5, 4VZN6, 4VZN7, 4VZN8

Description

Workstation Corner Unit, Shelf Type Corner Unit Shelf, Assembly Unassembled, Color Gray, For Use With 30 in D Laminate Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Plastic Laminate Work Surface, Includes Mounting Hardware Yes, Metal Material Gauge 14 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 30 in, Overall Fixed Height 6 in, Overall Load Capacity 500 lb, Overall Width 30 in, Top Material Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.