Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, PRO SEAL ANA-LOK(TM) 71, Red, High, Liquid, 1.69 fl oz, Bottle

  • Mfr # 27150

  • Zoro # G0870807


product price: $16.79
/ea

Key Features

Series
PRO SEAL ANA-LOK(TM) 71
Color
Red
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27150
Zoro #
G0870807
UPC #
050291271504
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
3/4 in
Size
50 mL
For Fastener Dia.
Up to 3/4 in

Details

Item
Threadlocker
Series
PRO SEAL ANA-LOK(TM) 71
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
Working Time
10 min
Flash Point
200 Degrees F
Application
For Locking, Sealing, Joining, and Fastening Of Threaded Metal Components
Threadlocker Classification
Threadlocker
Specific Gravity
1.1
Viscosity
200 to 800 cP
Threadlocker Disassembly
Permanent
Temp. Range
-65 Degrees to 300 Degrees F
Gap Fill
0.008 in
Standards
¿¿MIL-S-22473D
Chemical Type
Anaerobic
Minimum Operating Temperature
-65 Degrees F
Full Cure Time
1 day
Maximum Operating Temperature
300 Degrees F
Maximum Viscosity
800 cps
Minimum Viscosity
200 cps
Threadlocker Properties
Oil Tolerant
Removal Method
Heat and Hand Tools

Description

Threadlocker, Threadlocking Strength High, Color Red, Series ANA-LOK(TM) 71, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 10 min, Breakaway Torque Not Applicable, Cure Type Anaerobic, Threadlocker Properties Oil Tolerant, Standards ��MIL-S-22473D, Flash Point 200 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 800 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 200 cps

Restrictions

WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Ethylene glycol (ingested), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.