Sealant Gasket Sealant, 1 oz, Clear, Temp Range -75 to 500 Degrees F

  • Mfr # 80065

  • Zoro # G7718411


product price: $5.55
/ea

Key Features

Application
Bonding and Sealing
Color
Clear
Size
1 oz
Substrates
Ceramic, Glass, Metal, Plastic, Wood
Temp. Range
-75 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80065
Zoro #
G7718411
UPC #
050291800650
Country of Origin
United States

Dimensions

Size
1 oz
Container Size
1 oz
Maximum Gap Fill Size
0.25 in

Details

Application
Bonding and Sealing
Color
Clear
Substrates
Ceramic, Glass, Metal, Plastic, Wood
Temp. Range
-75 to 500 Degrees F
For Use On
Tail Lamps, Electrical Wires And Windows
Sealant Base
Silicone
Sealant Container
Tube
Item
Gasket Sealant
Type
Sealant
Full Cure
24 hr
Begins to Harden
10 to 20 min
Viscosity
paste
Includes
Nozzle
Characteristics
Designed to Waterproof, Bond, Seal, Caulk and Insulate. It Bonds Metal, Glass, Leather, Vinyl, Rubber, Fabric and Polished Wood. Clear RTV is A Low Volatile Formula and Can Be Used to Seal Windshield Glass, Windows, Insulate Electrical Wires and Fixtures and Repair Hoses and Plumbing Leaks.
Flash Point
100 Degrees C
Specific Gravity
1.04
Expansion Ratio
None
Container Type
Tube
Tensile Strength
325 psi
Chemical Base
Acetoxy Silicone
Specific Sealing Application
Gasketing
Minimum Operating Temperature
-75 Degrees F
Maximum Operating Temperature
400 Degrees F
Working Time
10 min
Full Cure Time
1 day
For Fluid Type
Water
Resistance Properties
Water Resistant
Cure Type
Room Temperature
Storage Requirements
Cool Dry Place
Sensor Safe
Yes
Sealant Type
Gasket Sealant
Hardness
Shore A27 to A30
Shelf Life
1 yr
Product Form
Paste
For Material Type
Ceramic, Glass, Metal, Plastic, Wood
Series
RTV Instant Gasket

Description

Gasket Sealant, Color Clear, Container Size 1 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series RTV Instant Gasket, Working Time 10 min, Product Form Paste, For Fluid Type Water, For Material Type Ceramic, Glass, Metal, Plastic, Wood, Resistance Properties Water Resistant, Chemical Base Acetoxy Silicone, Expansion Ratio None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.