0-2" AGD Group 2 Dial Indicator

  • Mfr # 4400-0002
  • Zoro # G2482909
product price: 
$
57.95
/ea

Key Features

Graduations
0.001 in
Range
0 in to 2 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4400-0002
Zoro #
G2482909
UPC #
769053048079
Country of Origin
China

Dimensions

Dial Size
2 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0 in to 2 in
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100-1
Item
Pro-Series 0-2" Agd Group 2 Dial Indicat
Back Type
Lug
Bezel Lock
Yes
Range per Revolution
0.001 in
Dial Color
White
Long Form Calibration Certificate
No
Operation Type
Plunger
AGD Number
AGD 2
Number of Indicators
1
Maximum Measurement - Inch
2 in
Included Certification
Certificate of Accuracy, Certificate of Inspection
Contact Point Shape
Ball
Minimum Measurement - Inch
0 in
Shock Resistant
No
Non-Magnetic
Yes
Includes Case
No
Product Type
Pro-Series 0-2" Agd Group 2 Dial Indicat

Description

Pro-Series 0-2 In. Agd Group 2 Dial Indicat, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100-1, Dial Size 2 in, Dimension Type Inch, Included Certification Certificate of Accuracy, Certificate of Inspection, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.001 in, Reading Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews