Zoro Homepage

12 Piece Router Bit Set

  • Mfr # RBSET12

  • Zoro # G516109225


product price: $31.19
/ea

Key Features

Material
Metal
Height
3.5 in
Length
6 in
Width
4.75 in
Color
Gray, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBSET12
Zoro #
G516109225
UPC #
-
Country of Origin
China

Dimensions

Height
3.5 in
Length
6 in
Width
4.75 in

Details

Item
12 Piece Router Bit Set
Material
Metal
Color
Gray, Black

Description

The Pro-Series 12 Piece Router Bit Set includes 12 popular and specialty router bits for decorative edging, joining and veining. This Router Bit Set is great for hobbyist or professional woodworkers to use during home restoration, cabinet making and wood working projects. The drill bits are carbide tipped and constructed of high speed steel for long life and high usage. Packaged inside a storage case to protect the bits from dings inside the toolbox and easy organization.


  • Use for decorative edging, joining and veining
  • For home restoration, cabinet making and wood working projects
  • For professionals and hobbyists
  • 1/4 in. shank, carbide tipped steel bits
  • Precision ground for clean cuts and lasting sharp edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.