1/3 HP Primary and PHCC-2400 Battery Backup Sump Pump System
Mfr # PS-C33
Zoro # G812814014
product price: $2,170.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-C33
Zoro #
G812814014
UPC #
717301122026
Country of Origin
United States
Description
The PS-C33 Combination Backup and Primary Sump Pump System comes pre-assembled with check valves installed, weep holes drilled, completely plumbed and mounted on a platform for quick and easy installation. The energy efficient primary AC sump pump will provide 3,000 GPH 50 GPM at a 10 ft. lift and its caged dual float DFC1.5 will deliver years of dependable service. The backup sump pump will protect from power outages, primary AC pump failure, primary AC float failure and provide extra capacity if needed. Plus, when maintenance is needed or a problem arises, it sounds an alarm, pinpoints problems, provides solutions on the control panel, and using one of the Pro Series CONNECT Modules can alert remotely via, text, email or in app notification. The backup system delivers 2,400 GPH 40 GPM of pumping capacity at a 10 foot lift and will pump intermittently for days on a single charge of the Pro Series battery.Pre-assembled Pro Series S3033 sump pump, enhanced dual float switch and a Pro Series 2400 backup sump pump system2 sets of dual float switches for 4 times the protectionAlerts if AC power is out or the circuit breaker has trippedMonitors the battery and alarms if maintenance or replacement is neededUSB data port and remote terminals connect to external devices such as a Pro Series connect module, home automation systems or other devices for remote notificationBackup will assist primary sump pump if excessive amounts of water are entering the sump pitBattery backup system pumps intermittently for days on a single chargeAutomatically switches to battery power when AC fails13 Amp charger automatically recharges and maintains the batteryDesigned for use with maintenance or maintenance free batteriesFluid sensor will monitor the water level of a Pro Series wet cell battery B-2200Warning alarms can be temporarily silenced during a power outageBoth primary and backup sump pump run weekly tests to exercise and check for proper operation4-year warranty when installed by a professional contractor, otherwise a 3-year warranty appliesIncludes: backup pump, monitoring control box with dual float switch and fluid sensor, charger, battery box, primary AC pump, enhanced dual float controller with caged dual float DFC1.5, and 2 check valves pre-assembles on a sump foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.