Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, PVC, NPT, 2-Way

  • Mfr # PS-CVKSRRU15

  • Zoro # G015487534


product price: $25.00
/ea

Key Features

Body Material
PVC
Spring Material
Stainless Steel
Standards
ASTM D1784
Seal Material
Neoprene
Cracking Pressure
0.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CVKSRRU15
Zoro #
G015487534
UPC #
717301124761
Country of Origin
Canada

Dimensions

Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Body Material
PVC
Item
Check Valve
Spring Material
Stainless Steel
Standards
ASTM D1784
Seal Material
Neoprene
Cracking Pressure
0.5 psi
Seat Material
PVC
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Mounting Orientation
Horizontal, Vertical
Valve Ways
2-Way
Check Mechanism Material
PVC
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
For Media
Ground Water
Silent Check
Silent
Check Mechanism
Swing
Maximum Pressure - Operating
150 psi
Valve Series
Pro Series

Description

Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.