Zoro Homepage

SewageEjectorPump, 10ft, 0.4hp, 115VAC

  • Mfr # E7040-VS

  • Zoro # G015544473


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Phase
Single
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7040-VS
Zoro #
G015544473
UPC #
717301122439
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
19 in
Discharge Diameter
2 in
Body Diameter
9 in
Solids Diameter - Maximum
2 in
Width at Widest Point
9 in
Sump Pit Diameter - Minimum
18 in

Details

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Frequency
60 Hz
Switch Electrical Connection
Piggyback
Standards
CSA
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Motor Housing Material
Stainless Steel
Feet of Head - Maximum
22 ft
Liquid Temperature - Maximum
104 Degrees F
Series
Pro Series
Shaft Seal Type
Double Mechanical
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
74 gpm
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Discharge Gender
Female
Horsepower
2/5 hp
Discharge Standard
NPT
Volute Material
Cast Iron
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Rated Voltage
115V AC
Current
6.3 A
Discharge Orientation
Horizontal
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
3,450 RPM

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 19 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.