Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # E7055-VSC2-WiFi2

  • Zoro # G315544449


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Dual Micro-Reed Float
Impeller Material
Cast Iron
Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7055-VSC2-WiFi2
Zoro #
G315544449
UPC #
717301125638
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Body Diameter
9 in
Width at Widest Point
9 in
Solids Diameter - Maximum
2 in
Overall Height
16 1/2 in
Discharge Diameter
2 in

Details

Switch Actuation
Dual Micro-Reed Float
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Alerts Indicated
Continuous Run, Power Outage
Hazardous Location Class
Not Rated
Connectivity
Auxiliary Contacts, Wi-Fi
Control Panel Functions
Adjustable Run Time
Volute Material
Cast Iron
Rated Voltage
115V AC
Power Source
Corded Electric
Feet of Head - Maximum
23 ft
Series
Pro Series
Discharge Orientation
Horizontal
Frequency
60 Hz
Flow Rate @ 10 ft of Head
89 gpm
Requires Control Panel
No Control Panel Required
Horsepower
1/2 hp
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,450 RPM
Alert Output
Audio, Visual
Discharge Gender
Female
Current
7.0 A
Standards
CSA
Shaft Seal Type
Double Mechanical
Motor Housing Material
Cast Iron
Switch Electrical Connection
Piggyback
Duty Cycle
Continuous
Alert Messaging
Email, Mobile App, Text

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Dual Micro-Reed Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 16 1/2 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.