Zoro Homepage

SubmersibleSumpPump, 10ft, 13.75in, 115VAC

  • Mfr # S1033-VS

  • Zoro # G315544470


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Thermal Protection
Auto
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1033-VS
Zoro #
G315544470
UPC #
717301125454
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Body Diameter
7 1/2 in
Width at Widest Point
4 1/4 in
Overall Height
13 3/4 in
Solids Diameter - Maximum
1/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Thermal Protection
Auto
Item
Submersible Sump Pump
Base Material
Cast Iron
Application
Dewatering
Gauge/Conductor
18/3
NEC Cord Designation
SJTW
Frequency
60 Hz
Flow Rate @ 30 ft of Head
0 gpm
For Industry
Commercial, Residential
Shaft Seal Type
Double Mechanical
Rotation Speed - Maximum
3,450 RPM
Series
Pro Series
Horsepower
1/3 hp
Discharge Gender
Female
Motor Housing Material
Cast Iron
Volute Material
Cast Iron
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
46 gpm
Operation
Automatic
Includes Alarm
No Alarm Included
Feet of Head - Maximum
29 ft
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Impeller Design
Open
Requires Control Panel
No Control Panel Required
Switch Actuation
Vertical Float
Current
3.80 A
For Media Type
Clear Water
Discharge Standard
NPT
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
Piggyback
Installation
Submersible
Standards
CSA

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Engineered Polymer, Overall Height 13 3/4 in, Thermal Protection Auto, Width at Widest Point 4 1/4 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.