Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # S3033-NS

  • Zoro # G815544444


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polycarbonate
Phase
Single
Thermal Protection
Auto
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3033-NS
Zoro #
G815544444
UPC #
717301122293
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
5 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Body Diameter
7 7/8 in
Solids Diameter - Maximum
1/4 in
Overall Height
13 in

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.