Zoro Homepage

SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-NS

  • Zoro # G615544453


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-NS
Zoro #
G615544453
UPC #
717301122309
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Body Diameter
8 1/2 in
Overall Height
13 3/8 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
2 in

Details

Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Thermal Protection
Auto
Gauge/Conductor
16/3
Application
Dewatering
Liquid Temperature - Maximum
104 Degrees F
Installation
Submersible
Discharge Gender
Female
Rated Voltage
115V AC
Current
4.30 A
Flow Rate @ 10 ft of Head
65 gpm
Horsepower
1/2 hp
Switch Electrical Connection
No Switch Included
Frequency
60 Hz
Hazardous Location Class
Not Rated
For Media Type
Clear Water
Flow Rate @ 30 ft of Head
16 gpm
Series
Pro Series
Includes Alarm
No Alarm Included
Switch Actuation
No Switch Included
Discharge Standard
NPT
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
33 ft
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Type
Double Mechanical
Volute Material
Cast Iron
Power Source
Corded Electric
Standards
CSA
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
For Industry
Commercial, Residential
Impeller Design
Open
Duty Cycle
Continuous
Motor Housing Material
Stainless Steel

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.