Zoro Homepage

SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-TS

  • Zoro # G715544445


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
NEC Cord Designation
SJTW
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-TS
Zoro #
G715544445
UPC #
717301124624
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Solids Diameter - Maximum
1/4 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
8 1/2 in
Discharge Diameter
2 in
Overall Height
13 3/8 in

Details

Impeller Material
Polycarbonate
Phase
Single
NEC Cord Designation
SJTW
Application
Dewatering
Gauge/Conductor
16/3
Item
Submersible Sump Pump
Base Material
Cast Iron
Thermal Protection
Auto
Series
Pro Series
Feet of Head - Maximum
33 ft
Includes Alarm
No Alarm Included
For Industry
Commercial, Residential
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Current
4.30 A
Power Source
Corded Electric
Motor Housing Material
Stainless Steel
Volute Material
Cast Iron
Rated Voltage
115V AC
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Requires Control Panel
No Control Panel Required
For Media Type
Clear Water
Discharge Gender
Female
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
65 gpm
Impeller Design
Open
Shaft Seal Type
Double Mechanical
Flow Rate @ 30 ft of Head
16 gpm
Operation
Automatic
Switch Actuation
Tether Float
Horsepower
1/2 hp
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Standards
CSA
Frequency
60 Hz

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.