SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-VSC2-WiFi2

  • Zoro # G515544454


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Thermal Protection
Auto
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-VSC2-WiFi2
Zoro #
G515544454
UPC #
717301125676
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Overall Height
13 3/8 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
2 in
Body Diameter
8 1/2 in
Sump Pit Diameter - Minimum
18 in
Width at Widest Point
4 1/4 in

Details

Impeller Material
Polycarbonate
Phase
Single
Thermal Protection
Auto
Base Material
Cast Iron
Gauge/Conductor
16/3
Item
Submersible Sump Pump
Application
Dewatering
NEC Cord Designation
SJTW
Liquid Temperature - Maximum
104 Degrees F
Connectivity
Auxiliary Contacts, Wi-Fi
Horsepower
1/2 hp
Feet of Head - Maximum
33 ft
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Rotation Speed - Maximum
3,450 RPM
Includes Alarm
Alarm Included
Control Panel Functions
Adjustable Run Time, Scheduled Pump Cycling
Flow Rate @ 10 ft of Head
65 gpm
Impeller Design
Open
Shaft Seal Type
Double Mechanical
Frequency
60 Hz
Duty Cycle
Continuous
Current
4.30 A
Series
Pro Series
Controls Included
Controller
Installation
Submersible
Hazardous Location Class
Not Rated
For Industry
Commercial, Residential
Alerts Indicated
Continuous Run, Power Outage
Standards
UL/CSA
Volute Material
Cast Iron
Discharge Standard
NPT
Alert Output
Audio, Visual
Operation
Automatic
Alert Messaging
Email, Mobile App, Text
Motor Housing Material
Stainless Steel
Switch Electrical Connection
Piggyback
Requires Control Panel
No Control Panel Required
For Media Type
Clear Water
Flow Rate @ 30 ft of Head
16 gpm
Discharge Gender
Female
Power Source
Corded Electric
Switch Actuation
Vertical Float
Rated Voltage
115V AC

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point 4 1/4 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.