Zoro Homepage

SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-VSC2

  • Zoro # G215544457


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-VSC2
Zoro #
G215544457
UPC #
717301122736
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Solids Diameter - Maximum
1/4 in
Discharge Diameter
2 in
Overall Height
13 3/8 in
Body Diameter
8 1/2 in
Width at Widest Point
4 1/4 in
Sump Pit Diameter - Minimum
18 in

Details

Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
Gauge/Conductor
16/3
Thermal Protection
Auto
NEC Cord Designation
SJTW
Application
Dewatering
Item
Submersible Sump Pump
Current
4.30 A
Alerts Indicated
Continuous Run, Power Outage
For Industry
Commercial, Residential
Feet of Head - Maximum
33 ft
Alert Output
Audio, Visual
Flow Rate @ 30 ft of Head
16 gpm
Discharge Standard
NPT
Shaft Seal Type
Double Mechanical
Alert Messaging
Email, Mobile App, Text
Standards
UL/CSA
Requires Control Panel
No Control Panel Required
Series
Pro Series
Rated Voltage
115V AC
Switch Electrical Connection
Piggyback
Liquid Temperature - Maximum
104 Degrees F
Connectivity
Auxiliary Contacts
For Media Type
Clear Water
Duty Cycle
Continuous
Controls Included
Controller
Volute Material
Cast Iron
Motor Housing Material
Stainless Steel
Impeller Design
Open
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible
Includes Alarm
Alarm Included
Operation
Automatic
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Switch Actuation
Vertical Float
Hazardous Location Class
Not Rated
Discharge Gender
Female
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
65 gpm
Frequency
60 Hz
Horsepower
1/2 hp
Control Panel Functions
Adjustable Run Time, Scheduled Pump Cycling

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point 4 1/4 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.