Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 18in, 115VAC

  • Mfr # S3100-VS

  • Zoro # G015544466


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Gauge/Conductor
16/3
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3100-VS
Zoro #
G015544466
UPC #
717301122781
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/4 in
Body Diameter
11 in
Overall Height
18 in
Width at Widest Point
4 1/4 in
Discharge Diameter
2 in

Details

Impeller Material
Polycarbonate
Phase
Single
Gauge/Conductor
16/3
Application
Dewatering
Thermal Protection
Auto
Item
Submersible Sump Pump
NEC Cord Designation
SJTW
Base Material
Cast Iron
Discharge Standard
NPT
Includes Alarm
No Alarm Included
Discharge Gender
Female
Series
Pro Series
Installation
Submersible
Frequency
60 Hz
Volute Material
Cast Iron
Flow Rate @ 30 ft of Head
59 gpm
Current
11.50 A
Feet of Head - Maximum
52 ft
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Open
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Switch Electrical Connection
Piggyback
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Clear Water
Motor Housing Material
Stainless Steel
Power Source
Corded Electric
For Industry
Commercial, Residential
Horsepower
1 hp
Requires Control Panel
No Control Panel Required
Rated Voltage
115V AC
Switch Actuation
Vertical Float
Operation
Automatic
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Shaft Seal Type
Double Mechanical
Standards
CSA
Flow Rate @ 10 ft of Head
92 gpm

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 18 in, Thermal Protection Auto, Width at Widest Point 4 1/4 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.