Zoro Homepage

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PS-C50

  • Zoro # G415798599


product price: $1,758.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 1/4 in
Includes
(2) Standard Check Valves with Hardware, (3) 1 1/2 in No-Hub Couplings, Sump Foot
Sump Pit Diameter - Minimum
12 in
Connectivity
Wi-Fi
Alerts Indicated
High Water, Power Outage, Pump Fail to Run
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C50
Zoro #
G415798599
UPC #
717301125140
Country of Origin
China

Dimensions

Overall Height
17 1/4 in
Sump Pit Diameter - Minimum
12 in
Discharge Diameter
2 in

Details

Item
Sump/Battery Back-Up System
Includes
(2) Standard Check Valves with Hardware, (3) 1 1/2 in No-Hub Couplings, Sump Foot
Connectivity
Wi-Fi
Alerts Indicated
High Water, Power Outage, Pump Fail to Run
Primary Pump Rated Voltage
115V AC
Series
Pro Series Pumps
Primary Pump Maximum Head
33 ft
For Media Type
Clear Water
Primary Pump Horsepower
1/2 hp
Alert Output
Audio, Visual
Secondary Pump Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Power Source
Corded Electric
Secondary Pump Switch Actuation
Dual Micro-Reed Float
Secondary Pump Current
20 A
Primary Pump Duty Cycle
Continuous
Primary Pump Switch Electrical Connection
Piggyback
Primary Pump Impeller Material
Polycarbonate
Primary Pump Motor Housing Material
Cast Iron
Primary Pump Current
4.3 A
Secondary Pump Motor Housing Material
ABS
Primary Pump Switch Actuation
Dual Micro-Reed Float
Secondary Pump Maximum Head
17 ft
Secondary Pump Horsepower
1/3 hp
Secondary Pump Rated Voltage
12V DC
Primary Pump Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Primary Pump Flow Rate @ 10 ft of Head
65 gpm
Feet of Head - Maximum
33.0 ft
Secondary Pump Flow Rate @ 10 ft of Head
40 gpm

Description

Sump/Battery Back-Up System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.