Shop PRO SERIES PUMPS

SumpPump, 10' Cord, Cast Iron, Clear Water

  • Mfr # SCF33-NS
  • Zoro # G624884489

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Gauge/Conductor
18/3
Liquid Temperature - Maximum
104 Degrees F
NEC Cord Designation
SJTW
Flow Rate @ 10 ft of Head
53 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCF33-NS
Zoro #
G624884489
UPC #
717301125607
Country of Origin
Viet Nam

Dimensions

Sump Pit Diameter - Minimum
10 in
Discharge Diameter
1 1/2 in
Cord Length
10 ft
Manufacturers Warranty Length
3 yr

Details

Item
Submersible Sump Pump
Frequency
60 Hz
Gauge/Conductor
18/3
Liquid Temperature - Maximum
104 Degrees F
NEC Cord Designation
SJTW
Flow Rate @ 10 ft of Head
53 gpm
Current
5.00 A
For Media Type
Clear Water
Power Source
Corded Electric
Feet of Head - Maximum
23 ft
Impeller Material
Cast Iron
Phase
Single
Volute Material
Plastic
Motor Housing Material
Cast Iron
Horsepower
1/3 hp
Duty Cycle
Intermittent
Shaft Seal Material
Carbon Ceramic
Standards
CSA
For Industry
Residential
Installation
Submersible
Shaft Seal Type
Lip
Operation
Manual
Rated Voltage
115V AC
Controls Included
No Controls Included

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Cast Iron, Duty Cycle Intermittent, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.