Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Extension, Copper, 1/4 in Dia, PK6

  • Mfr # AV4

  • Zoro # G711057567


product price: $25.15
/pk 6, $4.19/ea

Key Features

Overall Length
4 in
Body Material
Copper
Access Connection Size
1/4 in
Overall Height
1 in
Extension Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV4
Zoro #
G711057567
UPC #
750377330032
Country of Origin
China

Dimensions

Overall Length
4 in
Access Connection Size
1/4 in
Overall Height
1 in
Extension Outside Diameter
1/4 in
Overall Width
3 in
Extension Inside Diameter
3/16 in

Details

Item
Tube Extension
Body Material
Copper
A2L Compatibility
Not A2L Compatible
Access Connection Gender
Male
Connection Material
Brass
Product Type
Tube Extension
Extension Connection Type
SAE
Access Connection Thread Direction
Right-Hand

Description

OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.