Tube Extension, Copper, 3/16 in Dia, PK6
Mfr # AV3
Zoro # G111057563
product price: $20.59
/pk 6, $3.43/eaKey Features
Overall Length
4 in
Body Material
Copper
A2L Compatibility
Not A2L Compatible
Extension Inside Diameter
1/8 in
Product Type
Tube Extension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV3
Zoro #
G111057563
UPC #
750377330025
Country of Origin
China
Dimensions
Overall Length
4 in
Extension Inside Diameter
1/8 in
Access Connection Size
1/4 in
Overall Width
3 in
Overall Height
1 in
Extension Outside Diameter
3/16 in
Details
Item
Tube Extension
Body Material
Copper
A2L Compatibility
Not A2L Compatible
Product Type
Tube Extension
Access Connection Thread Direction
Right-Hand
Connection Material
Brass
Access Connection Gender
Male
Extension Connection Type
SAE
Description
O.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.