Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Tool Kit, 4 in L, 3 in W

  • Mfr # TLVC1

  • Zoro # G410412025


product price: $11.89
/ea

Key Features

Color
Gold
Includes
(4) Spare Cores
Body Material Fabrication
Machined
For Connection Gender
Female
Torque Setting - Maximum
10 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLVC1
Zoro #
G410412025
UPC #
750377115592
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
4 in
Overall Height
1 in
For Connection Size
1/4 in

Details

Item
Valve Core Tool Kit
Color
Gold
Includes
(4) Spare Cores
Body Material Fabrication
Machined
For Connection Gender
Female
Torque Setting - Maximum
10 in-lb
Function
Valve Core Removal/Insertion
Operating Temperature - Maximum
155 Degrees F
Material Fabrication
Machined
Operating Pressure - Maximum
400 psi
Body Material
Brass
Torque Setting - Minimum
5 in-lb
For Refrigerant Type
R-1233ZD, R-1234YF, R-1234ZE, R-152A, R-32, R-407A, R-407C, R-410A, R-448A, R-449A, R-450A, R-451A, R-452A, R-452B, R-454A, R-454B, R-455A, R-456A, R-457A, R-457B, R-458A, R-459A, R-460A, R-460B, R-460C
For Connection Type
SAE
Operating Temperature - Minimum
32 Degrees F
Number of Valve Cores Included
4
Product Type
Valve Core Tool Kit
For Refrigerant Group
HFC, HFO

Description

Pocket Valve Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.