
Drywall Screw, #8 x 1-1/4 in, Zinc Plated Steel, Truss Head Phillips Drive (Discontinued)
- Mfr # NMT1141
- Zoro # G705302932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NMT1141
Zoro #
G705302932
UPC #
764666711655
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Description
Attach metal lath in stucco to wood or 25-Gauge - 20-Gauge steel studs with the #8 x 1-1/4 in. Zinc-Plated Steel Truss-Head Phillips Drywall Screws (1 lb. Pack). The pack of screws comes with 2 Phillips bits for convenience. All Pro-Twist fasteners are engineered for professional-grade use and are specifically designed to drill faster and more consistently than standard grade fasteners.
- • Steel material for indoor use
- • Whether the job involves drywall, steel framing, mobile home construction, electrical or plumbing work, plastering or metal roofing
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.