This item is Discontinued.

Pro-Twist Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Bugle Head Phillips Drive SDZ158

Self-Drilling Screw, #6 x 1-5/8 in, Zinc Plated Bugle Head Phillips Drive (Discontinued)

  • Mfr # SDZ158
  • Zoro # G709518544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDZ158
Zoro #
G709518544
UPC #
764666513402
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Tip Type
Drilling
Finish
Zinc Plated
Item
Self-Drilling Screw

Description

When we say Pro-Twist is the best, most complete fastener line around, we make a good point. Because the quality of the point is what makes a fastener superior. And Pro-Twist fasteners from Prime Source are made with high-carbon-content steel for a sharper, stronger point. Our unique thread design also contributes to faster penetration. With Pro-Twist fasteners, you always get faster, easier penetration and less installer fatigue. Pro-Twist fasteners meet very stringent manufacturing standards to meet the demands of the steel framing and drywall industry. And after manufacture, they are tested 3-times to ensure hardness, strength, correct dimensions and lightning-fast penetration time. Our color-coded packaging is designed to keep Pro-Twist fasteners contained, clean, and dry, reducing waste and saving you money.For attaching gypsum board to 20-Gauge to 14-Gauge steel studsNumber 2 reduced Phillips recessAvailable in zinc and black phosphateBugle head. Cancer and Reproductive Harm- www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.