Zoro Homepage

NELSON 12-gauge Stud Welder

  • Mfr # CD-312

  • Zoro # G0200919


product price: $6,599.99
/ea
Free Shipping & Returns

Key Features

Series
CD-312
Includes
Ground Cable, Power Supply, Weld Gun
Input Voltage
110 V AC
Features
Rugged Design, User Friendly Controls
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-312
Zoro #
G0200919
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
8.5 in
Length
16 1/2 in
Overall Length
16.5 in
Overall Height
8.5 in
For Minimum Material Thickness
12 ga
Overall Width
10 in
For Maximum Material Thickness
3/8 in
Power Cord Length
9 ft

Details

Item
Stud Welder
Series
CD-312
Includes
Ground Cable, Power Supply, Weld Gun
Input Voltage
110 V AC
Features
Rugged Design, User Friendly Controls
Phase
Single-Phase
Welding Processes
Stud Welding
Duty Cycle
#10 16/min, #4 24/min, #6 24/min, #8 16/min, 1/4 in 12/min, 12 ga 24/min, 5/16 in 12/min
Stud Range
12 ga - 5/16 in
Fusing
25A
Output Range
45 to 185V DC
Transformer Rating
20A
Capacitance
88,000 MFD
Weight
47 lb
Weld Rate
24 per minute
For Material Type
Aluminum, Brass, Copper, Galvanized, Stainless Steel, Steel, Zinc Coated
Stud Welding Process
Capacitive Discharge
Capacitance (pF)
88,000 uF
Input Frequency
60 Hz
Gun Cable
#4 AWG - 25 ft
Color
Orange
Rated Output Range
45V DC to 185V DC
Work Cable
#4 x 15 ft

Description

Stud Welder, Duty Cycle #10 16/min, #4 24/min, #6 24/min, #8 16/min, 1/4 in 12/min, 12 ga 24/min, 5/16 in 12/min, For Maximum Material Thickness 3/8 in, For Minimum Material Thickness 12 ga, For Material Type Aluminum, Brass, Copper, Galvanized, Stainless Steel, Steel, Zinc Coated, Input Voltage 110 V AC, Phase Single-Phase, Rated Output Range 45V DC to 185V DC, Stud Welding Process Capacitive Discharge, Weld Rate 24 per minute, Series CD-312, Welding Processes Stud Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.