This item is Discontinued.

Pro-Xt Master Plug 75Ft 4 Sockets 13A 14AWG Large Open Reel w/ USB Charging OLA751314G4SLU-US

75Ft 4 Sockets 13A 14AWG Large Open Reel w/ USB Charging (Discontinued)

  • Mfr # OLA751314G4SLU-US
  • Zoro # G9217300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLA751314G4SLU-US
Zoro #
G9217300
UPC #
5015056604664
Country of Origin
China

Description

Power at Work Pro-XT is the professionals choice for portable power. Open Reels with USB charging along with 14 gauge and the more professional 12 gauge. 50 and 75 ft with safety shutters, pull out handles, over current protectors, on/off switch, cord guides and ergonomic handles. OMA501314GSLU-US Lightweight and sturdy for use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 14 gauge Cable OMP501512G4SLU-US Optimized design for ease of use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 12 gauge cable OLA751314G4SLU-US A large robust reel with a length of cable suitable for all heavy duty applications Optimized design for ease of use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 14 gauge cable OLP751512G4SLU-US Large robust reel with a length of cable suitable for all heavy duty applications. Optimized design for ease of use and storage LED Power Indicator Safety overload and thermal breaker with reset button Built in cable guide AWG 12 gauge cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.