Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Non-Programmable Thermostat

  • Mfr # T731

  • Zoro # G309944262


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Voltage
18 to 30V AC
Dual Transformer Compatible
No
Key Pad Lockout
No
Control Type
Push Button
Dehumidification Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T731
Zoro #
G309944262
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Depth
1 1/8 in
Overall Width
4 11/16 in
Digit Size
Standard

Details

Item
Low Voltage Non-Programmable Thermostat
Voltage
18 to 30V AC
Dual Transformer Compatible
No
Key Pad Lockout
No
Control Type
Push Button
Dehumidification Control
No
Display Type
Digital
Temporary Program Override
No
Temperature Limiting
Yes
Temporary Temperature Hold
No
Humidification Control
No
Standards
NEC Class II
Terminal Designations
B, C, GH, GL, O, R, W, Y
Includes Positive Off
No
Frequency
50 Hz, 60 Hz
Amperage
1.5 A
Number of Heating Stages - Heat Pump System
1
Temperature Control Range
44 Degrees to 90 Degrees F
Maximum Operating Humidity
90 %
Differential Type
Adjustable
Temperature Differential
+/-4 Degrees F
Housing Material
Plastic
System Settings
Heat-Cool-Off
Compatible System Type
PTAC
Filter Change Reminder
Yes
Mounting Direction
Horizontal, Vertical
Maximum Control Temperature
90 Degrees F
Application
Heat and Cool
Temperature Sensitivity
+/-1.5 Degrees F
Minimum Operating Temperature
32 Degrees F
Backlit Type
Touch Activated
Electrical Connection Type
Hardwired
Changeover Type
Manual
Shape
Square
Number of Cooling Stages - Heat Pump System
2
Maximum Operating Temperature
105 Degrees F
Millivolt Compatible
Yes
Housing Color
White
Thermostat Type
Low Voltage
Number of Heating Stages - Conventional System
1
Operating Temperature Range
32 Degrees to 105 Degrees F
Programming Capability
Not Programmable
Fan Settings
Low-High
Number of Cooling Stages - Conventional System
1
Minimum Control Temperature
44 Degrees F
Operating Humidity Range
90%
Backlit Screen Color
Blue
Temperature Scale
Fahrenheit
Battery Type
(2) AA Batteries

Description

Low Voltage Non-Programmable Thermostat, Heat and Cool, Manual, Compatible System Type PTAC, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Low-High, Humidification Control No, Includes Positive Off No, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F, Key Features Battery or 24V Power, Easy Wire Color Coded Terminal Blocks, Electric or Gas con_x001E_gurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.