Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, Wall Mount, Hardwired, 24VAC

  • Mfr # T501M

  • Zoro # G4567248


product price: $46.69
/ea

Key Features

Voltage
24VAC
Mounting Location
Wall
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T501M
Zoro #
G4567248
UPC #
-
Country of Origin
China

Dimensions

Height
4-13/32"
Width
4-45/64"
Depth
1-5/16"
Overall Depth
1 5/16 in
Overall Width
4 11/16 in
Digit Size
Standard
Overall Height
4 7/16 in

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Mounting Location
Wall
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Mounting
Wall or Junction Box
Humidification Control
No
Includes
Screws, Wall Anchors
Display Type
Analog
Features
Removable Fan Switch
Terminal Designations
RC, RH, G, Y, W, O, B
Automatic Changeover
No
Stages
1H/1C Conventional
For Use With
Heating, Cooling
Control Type
Exposed Dial
Fan Switching
No
Dehumidification Control
No
Thermostat Type
Low Voltage
Includes Positive Off
Yes
System Settings
Cool-Heat-Off
Minimum Operating Temperature
32 Degrees F
Differential Type
Adjustable
Maximum Operating Humidity
90 %
Fan Settings
Auto-On-Circulate
Number of Cooling Stages - Conventional System
1
Compatible System Type
Gas Forced Air Furnaces
Mounting Direction
Vertical
Changeover Type
Manual
Differential Heat
0.2 Degrees F, 2 Degrees F
Temperature Scale
Fahrenheit
Minimum Control Temperature
50 Degrees F
Housing Color
White
Application
Heat and Cool
Mounting Direction/Shape
Square
Differential Cool
0.2 Degrees F, 2 Degrees F
Maximum Control Temperature
90 Degrees F
System/Fan Settings
Heat-Off-Cool/Auto-On
Temperature Readout
Yes
Electrical Connection Type
Hardwired
Shape
Square
Operating Temperature Range
32 Degrees to 105 Degrees F
Maximum Operating Temperature
105 Degrees F
Number of Heating Stages - Conventional System
1
Temperature Control Range
50 Degrees to 90 Degrees F
Temperature Differential
1 Degrees F

Description

Low Voltage Thermostat, Terminal Designations B, G, O, RC, RH, W, Y, System Switching Heat-Cool-Off, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible No, Mounting Wall or Junction Box, Height 4-13/32 in, Width 4-45/64 in, Depth 1-5/16 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Removable Fan Switch, For Use With Heating, Cooling, Includes Screws, Wall Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.